Beli brake motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bonzer Induction Brake Motor BZB (Dinamo Motor) Foot Mounting B3 (Motor Induksi / Dinamo Induksi)atribut:
- Frequency (Hz): 50/60
- MGM Brake Motor B5 Mounting BA SeriesDeskripsi:IP 55 - Class F - B5 Mounting - 4 Poles - AC Brake, Brake Hand ReleaseBA series consists of three phase, asynchronous brake motors totally enclosed fan cooled. BA series range starts from 71 up to 225 frame size. The motor brakes in case of power supply failure. The braking action is always secured through a very quick andprecise stop assuring a safe and prompt stop in case of unintentional power supply failure. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. As a standard the brake is AC 3-phase voltage supply with brake leads connected with motor leads in a single terminal board while on request it is possible to supply the brake separately with a second terminal board or to have a DC brake supply with a built-in rectifier fitted inside the terminal box. The rectifier is provided with over-voltage and radio frequencies emission protection devices. BA series motors tolerate high overloading rate and are capable of withstanding overheating so as to guarantee the best reliability even under tough operating conditions. All MGM series motors have been designed to be controlled by inverters. The motor winding insulation is class F, while class H is available on request. Motor construction type is totally enclosed externally cooled and IP54 enclosure (IP55 and IP56 available on request). Motors up to 132 frame size are fitted as standard with a hexagonal hole on the shaft at the non drive end to allow manual rotation, even if power is off. All BA series motors are provided as standard with hand brake release screw.BA series brake disc has a large lining surface that allows high brake torque, low disc wear and consequently low maintenance cost. The brake torque can be easily adjustable to the desired value just by screwing some nuts. Thanks to its special construction the brake friction surface is self-ventilated on the motor side, permitting a high brake workload and keeping brake time constant. The brake lining material is asbestos free. BA series motor frame is made of die cast, light metal on motors up to 132 size and the terminal board box, provided with cable glands and plugs, is positioned 180° above the motor support feet. The frame is made of cast iron starting from 160 frame size and the terminal box is located on the right side (drive-end view). Shields and flanges are made of aluminium on motors up to 90 frame size, and of cast iron on motors of 100 frame size and above. As standard feet are frame integrated (they are not simply attached to the frame) on IM B3 mounting (foot mounted) making the motor very sturdy. This feature is very important for those applications where the motor is much stressed during the starts and stops.The brake friction surfaces are made of cast iron as a standard. The brake moving element and the brake coil have a laminated nucleus to reduce electrical losses and to secure a very quick brake intervention. BA series main features are its sturdy construction, quick braking action, constant braking time, high number of permissible start/stop cycles also under severe applications, easily adjustable brake torque, low maintenance costs.
- Fuji Electric NB Brake MotorDeskripsi:High efficiency: Clear the Top Runner standard value! Energy saving: Significant reduction in running cost! Easy replacement: Same frame number and fitting dimensions as standard motors! Can be operated in combination with an inverter European RoHS Directive Correspondence to 6 substances Environmental load Non-asbestos material specifications With brake loosening handle Easy maintenance of brakes Adoption of thin plastic terminal box* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.atribut:
- Power Supply: Three-phase
- Rated Frequency (Hz): 50/60
- Type: Motor with electromagnetic brake
- Type of Sign: Leg mounting
- Voltage (V): 200/200-220
- AISIN Clutch Master Cylinder (C/M Assy)Deskripsi:AISIN is the No. 1 supplier of critical hydraulic components to the Japanese automobile industry. AISIN’s Original Equipment technology and know-how are applied to design and produce each vehicle specific part thereby ensuring superb product quality, performance and reliability.AISIN Clutch Master Cylinder undergone rigorous durability test adhering to similar OE standards when hydraulics components are manufactured.
- WARNER ELECTRIC Brake & ClutchDeskripsi:Clutch and brake modules allow a load to start and stop while the motor continues to run. Brakes inhibit motion and clutches transfer motion from one component to another while engaged. They are designed for use with compatible motors and reducers with v-belts, pulleys, chain, sprockets, couplings, or timing belts.atribut:
- UNSPSC: 26111909
- Mounting Orientation: Horizontal
- CRC Coil Cleaner Pro (Pembersih Koil)Deskripsi:CRC® HVAC COIL CLEANER PRO AEROSOL adalah pembersih yang mampu melarutkan lemak, minyak, dan lumpur pada permukaan Evaporator AC dan Sistem pendingin lainnya. Sangan cepat dan mudah digunakan tidak memerlukan pembilasan pada pengaplikasiannya. CRC Coil Cleaner cocok untuk evaporator, kondensor, filter AC, blower wheels dan lainnya.- Melarutkan gemuk, minyak dan lumpur- Tidak berbau- Tidak mengandung bahan berbahaya- Tidak menimbulkan asap beracun- HVAC+R Coils
- MGM Electric Motor B5 (Dinamo Motor Listrik)Deskripsi:BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60Hz). The rectifier is provided with over-voltage protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type. Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
- Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- Fuji Electric NB brake motor, foot mountedDeskripsi:Quiet brake noise. Long life of 2 million operations. Made of non-asbestos material. Comes with a convenient manual release device. The brake can be released with a simple handle operation (one touch). Easy maintenance. Gap inspection can be easily checked from the outside without disassembly. Gap adjustment can be easily done with an adjustment washer. Same mounting dimensions as the standard motor.* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.atribut:
- Atmosphere: No corrosive, explosive gas or steam
- Braking Torque: 150/180%
- Heat Resistance Class: 120(E)
- Installation Altitude (m): 1000 or less
- Installation Location: Indoor
- Number of Poles: 6
- Operating Humidity Range: 85% RH or less
- Operating Temperature Range (°C): -15~+40
- Power Supply: Three-phase
- Protection Method: IP44 (motor section) / IP20 (brake section)
- Rated Frequency (Hz): 50/60
- Standard: JIS C 4210 Low-voltage three-phase squirrel-cage induction motor
- Time Rating: S1 (continuous)
- Type: Motor with electromagnetic brake
- Type of Braking: DC non-excitation actuated type (dry type)
- Type of Sign: Leg mounting
- Voltage (V): 200/200-220
- Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Bonzer Induction Motor/Dinamo Motor B3 (Bearing NSK) Foot Mounting B3 (Motor Induksi / Dinamo Induksi)atribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Bonzer Electric Motor Foot Mounting B3 (Dinamo Motor Listrik)atribut:
- Phasa: 3Phase
- Frequency (Hz): 50/60
- MARATHON MOTORS AC Motor NEMA Frame General Purpose 3-Phase (Dinamo Motor Listrik)Deskripsi:NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- Duty cycle: Continuous
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Phase: Three
- MGM Electric Motor B14 (Dinamo Motor Listrik)Deskripsi:BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60Hz). The rectifier is provided with over-voltage protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type. Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
- Yuema Brake Motors B3 1500RPM YBA SeriesDeskripsi:YUEMA BRAKE MOTORS, (AC BRAKE)Top Cover Terminal Box, Class F, IP55, Aluminium Casing, Blue Coloratribut:
- Casing: Aluminium
- Color: Blue
- Degree of Protection: IP55
- Mounting: B3
- Number of Pole: 4
- Speed (rpm): 1500
- HCP Pump Submersible for Waste Water AF Series (Pompa Celup Limbah/Air Kotor)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- KING'S Safety/Protection Glasses Viva (Kacamata Safety)Deskripsi:Seri ini adalah wrap-around rimless dan sporty. 10 lensa kurva dasar menawarkan visi yang luas dan tidak terhalang. Dengan fitur sebagai berikut:1. Wrap-around rimless & sporty design 2. Close-fit, 10 base curve lenses offer wide & unobstructed visionatribut:
- Anti Fog: No
- Lens Material: Polycarbonate
- TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 6
- Morris Electric Motor 3 Phase 4P (Dinamo Motor Listrik)Deskripsi:1. Electro DC MotorThis type of tool will utilize an electric power source that comes from DC electricity or direct current such as using a DC adapter. Battery and battery. The coil coils contained in this type of electric motor usually consist of 2 coils or coils contained in the rotor and stator. This is to produce a magnetic power pole difference.2. Electro AC Electric MotorAs for this one AC electric machine, it will use AC power or alternating current. This is the most widely used type of electro motor. The AC power source usually comes from various power plants such as AC generators and PLN electricity. AC electricity is also still divided into 2, namely 1 phase AC electricity and 3 phase AC electricity.atribut:
- No. of Phases: 3
- No. of Poles: 4
- Rotation Speed (rpm): 1450
- Voltage (V): 220/380
Daftar Harga brake motor Terbaru November 2026
| Bonzer Induction Brake Motor BZB (Dinamo Motor) Foot Mounting B3 (Motor Induksi / Dinamo Induksi) | Rp1.899.900 |
| MGM Brake Motor B5 Mounting BA Series | Rp11.999.900 |
| Fuji Electric NB Brake Motor | Rp10.999.900 |
| Taiho Kohzai Parts & Brake Cleaner (Pembersih Rem & Komponen) | Rp169.900 |
| AISIN Clutch Master Cylinder (C/M Assy) | Rp339.900 |
| WARNER ELECTRIC Brake & Clutch | Rp25.999.900 |
| CRC Coil Cleaner Pro (Pembersih Koil) | Rp169.900 |
| MGM Electric Motor B5 (Dinamo Motor Listrik) | Rp9.399.900 |
| Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik) | Rp839.900 |
| Fuji Electric NB brake motor, foot mounted | Rp15.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20Foot%20Mounting%20B3%20(Motor%20Induksi%20%2F%20Dinamo%20Induksi)/jkP105441704-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Taiho%20Kohzai%20Parts%20%26%20Brake%20Cleaner%20(Pembersih%20Rem%20%26%20Komponen)/P101003142-1.jpg)
/kdP104848733-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Coil%20Cleaner%20Pro%20(Pembersih%20Koil)/euP107318534-1.jpg)
/jvP104084715-1.jpg)
/P102120149-1.jpg)

/ftP104661569-2.jpg)
%20Foot%20Mounting%20B3%20(Motor%20Induksi%20%2F%20Dinamo%20Induksi)/kbP105441731-1.jpg)
/idP105441661-1.jpg)
/inP109394671-1.jpg)
/ioP104084672-1.jpg)

/gyP104082610-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Viva%20(Kacamata%20Safety)/P101000017-4.jpg)
/i7P107985655-2.jpg)
/gnP115992599-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)